KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 70W, ED23.5 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G2121463| Mfr #: LU70/H/ECO

$11.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 6400
Bulb Shape: ED23-1/2
Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121463 Mfr #: LU70/H/ECO
Lumens: 6400Bulb Shape: ED23-1/2
Bulb Operating Position: UniversalColor Rendering Index: 22
Item: HID LampBulb Designation: LU70/H/ECO
Light Bulb Dia.: 2-61/64"Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures: YesBulb Type: High Output
Bulb Technology: High Pressure SodiumShatter-Resistant: No
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Finish: Clear
Average Bulb Life: 24,000 hr.Max. Overall Bulb Length: 7-3/4"
ANSI Code: S62Bulb Color Temp.: 1900K
Watts: 70Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 70 Watts, Bulb Color Temp. 1900K, Lumens 6400, Max. Overall Length 7-3/4 In., Shatter-Resistant No, Bulb Designation LU70/H/ECO, High Pressure Sodium, Color Rendering Index 22, Light Bulb Dia. 2-61/64 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S62, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Restrictions and Compliance

*3: Hazardous material

Reviews