GE LIGHTING 250W, ED28 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0540836| Mfr #: LU250/H/D/ECO

$22.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 24,000 hr.
Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Designation: LU250/D/H/ECO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540836 Mfr #: LU250/H/D/ECO
Average Bulb Life: 24,000 hr.Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Designation: LU250/D/H/ECOLight Appearance: 1000 to 2699K, Very Warm White
Bulb Shape: ED28Bulb Color Temp.: 2100K
Color Rendering Index: 22Bulb Base Type: Mogul Screw (E39)
Bulb Operating Position: UniversalShatter-Resistant: No
Watts: 250Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Lumens: 26,000ANSI Code: S50
Max. Overall Bulb Length: 9"For Enclosed Fixtures: Yes
Bulb Technology: High Pressure SodiumBulb Type: High Output
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED28, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 2100K, Lumens 26,000, Max. Overall Length 9 In., Shatter-Resistant No, Bulb Designation LU250/D/H/ECO, High Pressure Sodium, Color Rendering Index 22, Average Bulb Life 24,000 hr., ANSI Code S50, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews