KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED28 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0479351| Mfr #: LU400/DX

$37.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 37,400
Bulb Shape: ED28
Bulb Operating Position: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479351 Mfr #: LU400/DX
Lumens: 37,400Bulb Shape: ED28
Bulb Operating Position: UniversalColor Rendering Index: 70
Item: HID LampBulb Designation: LU400/DX
Light Bulb Dia.: 3-1/2"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: High Pressure Sodium
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 1000 to 2699K, Very Warm White
Bulb Finish: ClearAverage Bulb Life: 15,000 hr.
Max. Overall Bulb Length: 9"ANSI Code: S51
Bulb Color Temp.: 2200KWatts: 400
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED28, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 2200K, Lumens 37,400, Max. Overall Length 9 In., Shatter-Resistant No, Bulb Designation LU400/DX, High Pressure Sodium, Color Rendering Index 70, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code S51, Meets 2012 Lighting Legislation Energy

Reviews