GE LIGHTING 750W, ED37 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G1989233| Mfr #: LU750

$135.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 11-1/2"
Bulb Technology: High Pressure Sodium
ANSI Code: S111
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989233 Mfr #: LU750
Max. Overall Bulb Length: 11-1/2"Bulb Technology: High Pressure Sodium
ANSI Code: S111Bulb Operating Position: Universal
Light Bulb Dia.: 4-5/8"Bulb Designation: LU750
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 2100KColor Rendering Index: 22
Bulb Finish: ClearLumens: 110,000
Watts: 750Average Bulb Life: 24,000 hr.
Bulb Base Type: Mogul Screw (E39)Light Appearance: 1000 to 2699K, Very Warm White
Item: HID LampBulb Shape: ED37
Shatter-Resistant: NoCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED37, Base Type Mogul Screw (E39), 750 Watts, Bulb Color Temp. 2100K, Lumens 110,000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation LU750, High Pressure Sodium, Color Rendering Index 22, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S111, Meets 2012 Lighting Legislation Energy

Reviews