HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 600W, T15 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G1960576| Mfr #: LU600/T

$125.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 11"
Bulb Technology: High Pressure Sodium
ANSI Code: S106
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960576 Mfr #: LU600/T
Max. Overall Bulb Length: 11"Bulb Technology: High Pressure Sodium
ANSI Code: S106Bulb Operating Position: Universal
Light Bulb Dia.: 1-7/8"Bulb Designation: LU600/T
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 2000KColor Rendering Index: 22
Bulb Finish: ClearLumens: 90,000
Watts: 600Average Bulb Life: 24,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Mogul Screw (E39)
Light Appearance: 1000 to 2699K, Very Warm WhiteItem: HID Lamp
Bulb Shape: T15Shatter-Resistant: No
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape T15, Base Type Mogul Screw (E39), 600 Watts, Bulb Color Temp. 2000K, Lumens 90,000, Max. Overall Length 11 In., Shatter-Resistant No, Bulb Designation LU600/T, High Pressure Sodium, Color Rendering Index 22, Light Bulb Dia. 1-7/8 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S106, Meets 2012 Lighting Legislation Energy

Reviews