Shop Alternate Products
This Product is Discontinued
Current
Hook, Female, Die-Cast (Discontinued)
Mfr # HOOKF353
Zoro # G1968967
This Product is Discontinued
Key Features
- Type HID Fixture Female Hook
- For Use With Loop
- Includes 5/8 in Long Safety Bolt
- Description/Special Features Die-Cast Aluminum
- Length (In.) 3 1/8 in