SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incand Sealed Beam Floodlight, PAR46, 150W

GE LIGHTING| Zoro #: G2283976| Mfr #: 150PAR46/3MFL

$26.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 15"Bulb Technology: IncandescentLight Bulb Dia.: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283976 Mfr #: 150PAR46/3MFL
Max. Overall Bulb Length: 15"Bulb Technology: Incandescent
Light Bulb Dia.: 5-3/4"Lumens: 1500
Bulb Designation: 150PAR46/3MFLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2750K
Bulb Finish: ClearDimmable: Yes
Voltage: 125Watts: 150
Average Bulb Life: 2000 hr.Bulb Base Type: Medium Side Prong
Light Distribution: Medium FloodLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR46Bulb Primary Application: General Purpose
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Medium Side Prong, 150 Watts, Lumens 1500, Bulb Color Temp. 2750K, Incandescent, 125 Voltage, Shatter-Resistant No, Bulb Designation 150PAR46/3MFL, Bulb Primary Application General Purpose, Max. Overall Length 15 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews