Incand Sealed Beam Floodlight, PAR46, 200W

GE LIGHTING| Zoro #: G1857387| Mfr #: 200PAR46/3MFL-130V

$26.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 130Bulb Shape: PAR46
Save 15%. Sign up for Z-mail.


Zoro #: G1857387 Mfr #: 200PAR46/3MFL-130V
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 130
Bulb Shape: PAR46Lumens: 2270
Max. Overall Bulb Length: 4-1/2"Dimmable: Yes
Bulb Base Type: Medium Side ProngBulb Technology: Incandescent
Bulb Color Temp.: 2750KAverage Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeWatts: 200
Light Bulb Dia.: 5-3/4"Light Appearance: 2700 to 2999K, Soft White
Bulb Finish: ClearBulb Designation: 200PAR46/3MFL
Shatter-Resistant: NoItem: Incandescent Sealed Beam Lamp
Bulb Type: ReflectorLight Distribution: Medium Flood
Country of Origin (subject to change): United States


Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Medium Side Prong, 200 Watts, Lumens 2270, Bulb Color Temp. 2750K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 200PAR46/3MFL, Bulb Primary Application General Purpose, Max. Overall Length 4-1/2 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).