KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incand Sealed Beam Floodlight, PAR56, 300W

GE LIGHTING| Zoro #: G0970155| Mfr #: 300PAR56/MFL-120V

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5"
Bulb Technology: Incandescent
Light Bulb Dia.: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970155 Mfr #: 300PAR56/MFL-120V
Max. Overall Bulb Length: 5"Bulb Technology: Incandescent
Light Bulb Dia.: 7"Lumens: 3450
Bulb Designation: 300PAR56/MFLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2750K
Bulb Finish: ClearDimmable: Yes
Voltage: 120Watts: 300
Average Bulb Life: 2000 hr.Bulb Base Type: Mogul End Prong (GX16d)
Light Distribution: Medium FloodLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR56Bulb Primary Application: General Purpose
Country of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR56, Base Type Mogul End Prong (GX16d), 300 Watts, Lumens 3450, Bulb Color Temp. 2750K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 300PAR56/MFL, Bulb Primary Application General Purpose, Max. Overall Length 5 In., Light Bulb Dia. 7 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews