KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incand Sealed Beam Floodlight, PAR56, 300W

GE LIGHTING| Zoro #: G0626613| Mfr #: 300PAR56/MFL-130V

$27.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626613 Mfr #: 300PAR56/MFL-130V
Voltage: 130Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 7"
Lumens: 3450Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 5"
Light Distribution: Medium FloodItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 300PAR56/MFLBulb Color Temp.: 2750K
Bulb Type: ReflectorBulb Shape: PAR56
Watts: 300Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Mogul End Prong (GX16d)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR56, Base Type Mogul End Prong (GX16d), 300 Watts, Lumens 3450, Bulb Color Temp. 2750K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 300PAR56/MFL, Bulb Primary Application General Purpose, Max. Overall Length 5 In., Light Bulb Dia. 7 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews