SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incand Sealed Beam Lamp, 165mm, 40/60W

GE LIGHTING| Zoro #: G0835922| Mfr #: 4652

$8.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13/13Bulb Technology: IncandescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835922 Mfr #: 4652
Voltage: 13/13Bulb Technology: Incandescent
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: 4652
Bulb Type: ReflectorAverage Bulb Life: 200/320 hr.
Bulb Color Temp.: 3000KBulb Designation: 4652
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: RectangularLumens: 6200
Item: Incandescent Sealed Beam LampWatts: 40/60
Bulb Base Type: 3 Contact LugsBulb Primary Application: Automotive
Max. Overall Bulb Length: 3-3/4"Shatter-Resistant: No
Light Distribution: HeadlampDimmable: Yes
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape Rectangular, 40/60 Watts, Bulb Base Type 3 Contact Lugs, Lumens 6200, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13/13 Voltage, Shatter-Resistant No, Bulb Designation 4652, ANSI Code 4652, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Headlamp, Max. Overall Bulb Length 3-3/4 In., Average Bulb Life 200/320 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews