KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incand Sealed Beam Lamp, PAR56, 40/50W

GE LIGHTING| Zoro #: G0560594| Mfr #: 4800

$20.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 400 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560594 Mfr #: 4800
Voltage: 28Average Bulb Life: 400 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 7"
Lumens: 3700Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4"
Light Distribution: HeadlampItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 4800Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR56
Watts: 40/50Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 3 Contact LugsANSI Code: 4800
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR56, 40/50 Watts, Bulb Base Type 3 Contact Lugs, Lumens 3700, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4800, ANSI Code 4800, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Headlamp, Max. Overall Bulb Length 4 In., Light Bulb Dia. 7 In., Average Bulb Life 400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews