DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Incand Sealed Beam Lamp, PAR64, 400/1000W

GE LIGHTING| Zoro #: G1861255| Mfr #: 4557

$64.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/4"
Bulb Technology: Incandescent
ANSI Code: 4557
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861255 Mfr #: 4557
Max. Overall Bulb Length: 3-3/4"Bulb Technology: Incandescent
ANSI Code: 4557Light Bulb Dia.: 8"
Bulb Designation: 4557/IFBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 28Watts: 400/1000
Average Bulb Life: 25 hr.Bulb Base Type: 3 Screw Terminals
Light Distribution: Very Wide FloodLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR64Bulb Primary Application: Aircraft
Country of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 400/1000 Watts, Bulb Base Type 3 Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4557/IF, ANSI Code 4557, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Very Wide Flood, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 8 In., Average Bulb Life 25 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews