Incand Sealed Beam Lamp, PAR64, 400/1000W

GE LIGHTING| Zoro #: G2101443| Mfr #: 5557

$101.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/4"
Bulb Technology: Incandescent
ANSI Code: 5557
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101443 Mfr #: 5557
Max. Overall Bulb Length: 3-3/4"Bulb Technology: Incandescent
ANSI Code: 5557Light Bulb Dia.: 8"
Lumens: 700Bulb Designation: 5557
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3000KBulb Base Type: 3 Screw Terminals
Bulb Finish: ClearDimmable: Yes
Voltage: 28Watts: 400/1000
Average Bulb Life: 50/100 hr.Bulb Primary Application: Aircraft
Light Distribution: SpotLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampBulb Shape: PAR64
Shatter-Resistant: NoCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 400/1000 Watts, Bulb Base Type 3 Screw Terminals, Lumens 700, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 5557, ANSI Code 5557, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Spot, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 8 In., Average Bulb Life 50/100 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews