KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incand Sealed Beam Spotlight, PAR36, 25W

GE LIGHTING| Zoro #: G1950812| Mfr #: 25PAR36

$28.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 1000 hr.
Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950812 Mfr #: 25PAR36
Average Bulb Life: 1000 hr.Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 25PAR36
Bulb Primary Application: General PurposeBulb Shape: PAR36
Light Distribution: SpotBulb Finish: Clear
Bulb Base Type: Screw TerminalsDimmable: Yes
Shatter-Resistant: NoLight Appearance: 3000 to 3999K, Warm White
Watts: 25Lumens: 130
Voltage: 6Max. Overall Bulb Length: 3-1/8"
Bulb Technology: IncandescentBulb Color Temp.: 3000K
Bulb Type: ReflectorCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 25 Watts, Lumens 130, Bulb Color Temp. 3000K, Incandescent, 6 Voltage, Shatter-Resistant No, Bulb Designation 25PAR36, Bulb Primary Application General Purpose, Max. Overall Length 3-1/8 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews