KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incand Sealed Beam Spotlight, PAR36, 30W

GE LIGHTING| Zoro #: G0268405| Mfr #: 4405

$10.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/4"
Bulb Technology: Incandescent
ANSI Code: H4405
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268405 Mfr #: 4405
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
ANSI Code: H4405Light Bulb Dia.: 4-1/2"
Bulb Designation: H4405Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13Watts: 30
Average Bulb Life: 100 hr.Bulb Base Type: Screw Terminals
Light Distribution: SpotLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR36Bulb Beam Angle: 15 Degrees
Bulb Primary Application: Narrow SpotCountry of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 30 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation H4405, ANSI Code H4405, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Narrow Spot, Light Distribution Spot, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Beam Angle 15 Degrees , Average Bulb Life 100 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews