Incand Sealed Beam Spotlight, PAR46, 200W

GE LIGHTING| Zoro #: G1480263| Mfr #: 200PAR46/3NSP

$19.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480263 Mfr #: 200PAR46/3NSP
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 5-3/4"
Lumens: 2270Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-1/2"
Light Distribution: Narrow SpotItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 200PAR46/3NSPBulb Color Temp.: 2750K
Bulb Type: ReflectorBulb Shape: PAR46
Watts: 200Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Side ProngStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Medium Side Prong, 200 Watts, Lumens 2270, Bulb Color Temp. 2750K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 200PAR46/3NSP, Bulb Primary Application General Purpose, Max. Overall Length 1-1/2 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews