BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Incand Sealed Beam Spotlight, PAR46, 30W

GE LIGHTING| Zoro #: G0403094| Mfr #: 4435

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 3-3/4"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0403094 Mfr #: 4435
Bulb Finish: ClearMax. Overall Bulb Length: 3-3/4"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
Voltage: 13Light Bulb Dia.: 5-3/4"
Bulb Shape: PAR46Dimmable: Yes
Bulb Technology: IncandescentANSI Code: 4435
Shatter-Resistant: NoBulb Type: Reflector
Bulb Designation: 4435Average Bulb Life: 100 hr.
Watts: 30Item: Incandescent Sealed Beam Lamp
Bulb Primary Application: Pin SpotBulb Color Temp.: 3000K
Light Distribution: SpotStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 30 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4435, ANSI Code 4435, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Pin Spot, Light Distribution Spot, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 100 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews