KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incand Sealed Beam Spotlight, PAR64, 1000W

GE LIGHTING| Zoro #: G0707655| Mfr #: FFN-Q1000PAR64/1

$151.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 800 hr.
Bulb Primary Application: Stage and Studio
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707655 Mfr #: FFN-Q1000PAR64/1
Voltage: 120Average Bulb Life: 800 hr.
Bulb Primary Application: Stage and StudioLight Bulb Dia.: 8"
Lumens: 11,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 6-3/4"
Light Distribution: Very Narrow SpotItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: FFN-Q1000PAR64/1Bulb Color Temp.: 3200K
Bulb Type: ReflectorBulb Shape: PAR64
Watts: 1000Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Mogul End Prong (GX16d EXT)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 1000 Watts, Bulb Base Type Mogul End Prong (GX16d EXT), Lumens 11,000, Bulb Finish Clear, Bulb Color Temp. 3200K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation FFN-Q1000PAR64/1, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Stage and Studio, Light Distribution Very Narrow Spot, Max. Overall Bulb Length 6-3/4 In., Light Bulb Dia. 8 In., Average Bulb Life 800 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews