BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Incand Sealed Beam Spotlight, PAR64, 1000W

GE LIGHTING| Zoro #: G2007661| Mfr #: FFP-Q1000PAR64/2

$69.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 2-11/32"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007661 Mfr #: FFP-Q1000PAR64/2
Bulb Finish: ClearMax. Overall Bulb Length: 2-11/32"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Mogul End Prong (GX16d EXT)
Voltage: 120Light Bulb Dia.: 8"
Bulb Shape: PAR64Dimmable: Yes
Bulb Technology: IncandescentANSI Code: FFP
Shatter-Resistant: NoBulb Type: Reflector
Bulb Designation: FFP-Q1000PAR64/2Average Bulb Life: 800 hr.
Watts: 1000Item: Incandescent Sealed Beam Lamp
Bulb Primary Application: Narrow SpotBulb Color Temp.: 3200K
Light Distribution: Narrow SpotStandards: Meets 2012 Lighting Legislation Energy
Lumens: 12,000Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 1000 Watts, Bulb Base Type Mogul End Prong (GX16d EXT), Lumens 12,000, Bulb Finish Clear, Bulb Color Temp. 3200K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation FFP-Q1000PAR64/2, ANSI Code FFP, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Narrow Spot, Light Distribution Narrow Spot, Max. Overall Bulb Length 2-11/32 In., Light Bulb Dia. 8 In., Average Bulb Life 800 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews