KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incand Sld Beam Floodlight, PAR64, 1000W

GE LIGHTING| Zoro #: G1701515| Mfr #: FFR-Q1000PAR64/5

$153.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 800 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701515 Mfr #: FFR-Q1000PAR64/5
Voltage: 120Average Bulb Life: 800 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 8"
Lumens: 14,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-11/32"
Light Distribution: Medium FloodItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: FFR-Q1000PAR64/5Bulb Color Temp.: 3200K
Bulb Type: ReflectorBulb Shape: PAR64
Watts: 1000Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Mogul End Prong (GX16d EXT)ANSI Code: FFR
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR64, 1000 Watts, Bulb Base Type Mogul End Prong (GX16d EXT), Lumens 14,000, Bulb Finish Clear, Bulb Color Temp. 3200K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation FFR-Q1000PAR64/5, ANSI Code FFR, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Medium Flood, Max. Overall Bulb Length 2-11/32 In., Light Bulb Dia. 8 In.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews