DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Incandescent Floodlight, BR30, 45W

GE LIGHTING| Zoro #: G1350167| Mfr #: 45R30/FL/LL

$4.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-3/8"
Bulb Technology: Incandescent
Light Bulb Dia.: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350167 Mfr #: 45R30/FL/LL
Max. Overall Bulb Length: 5-3/8"Bulb Technology: Incandescent
Light Bulb Dia.: 3-3/4"Lumens: 450/400
Bulb Designation: 45R30/FL/LLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2600K
Bulb Finish: FrostedDimmable: Yes
Voltage: 120Watts: 45
Average Bulb Life: 2500 hr.Bulb Base Type: Medium Screw (E26)
Light Distribution: FloodLight Appearance: 1000 to 2699K, Very Warm White
Item: Incandescent LampShatter-Resistant: No
Bulb Shape: BR30Bulb Primary Application: General Purpose
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape BR30, Base Type Medium Screw (E26), 45 Watts, Lumens 450/400, Bulb Finish Soft White, Bulb Color Temp. 2600K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 45R30/FL/LL, Bulb Primary Application General Purpose, Max. Overall Length 5-3/8 In., Light Bulb Dia. 3-3/4 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews