Incandescent Floodlight, BR30, 65W

GE LIGHTING| Zoro #: G0827547| Mfr #: 65R30/PL-1

$6.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Primary Application: Plants and Aquariums
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827547 Mfr #: 65R30/PL-1
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: Plants and AquariumsLight Bulb Dia.: 3-3/4"
Shatter-Resistant: NoMax. Overall Bulb Length: 5-3/8"
Light Distribution: FloodItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 65R30/PL-1Bulb Color Temp.: 2800K
Bulb Type: ReflectorBulb Shape: BR30
Watts: 65Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape BR30, Base Type Medium Screw (E26), 65 Watts, Bulb Finish Soft Glass, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 65R30/PL-1, Bulb Primary Application Plants and Aquariums, Max. Overall Length 5-3/8 In., Light Bulb Dia. 3-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews