PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Incandescent Floodlight, BR40, 120W

GE LIGHTING| Zoro #: G0566587| Mfr #: 120R40/PL-1

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentBulb Type: Reflector
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566587 Mfr #: 120R40/PL-1
Voltage: 120Bulb Technology: Incandescent
Bulb Type: ReflectorAverage Bulb Life: 2000 hr.
Bulb Designation: 120R40/PL-1 6PKStandards: Meets 2012 Lighting Legislation Energy
Bulb Finish: FrostedBulb Shape: BR40
Light Bulb Dia.: 5"Item: Incandescent Lamp
Watts: 120Bulb Base Type: Medium Screw (E26)
Bulb Primary Application: Plants and AquariumsMax. Overall Bulb Length: 6-9/16"
Shatter-Resistant: NoLight Distribution: Flood
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape BR40, 120 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Frosted, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 120R40/PL-1 6PK, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Plants and Aquariums, Light Distribution Flood, Max. Overall Bulb Length 6-9/16 In., Light Bulb Dia. 5 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews