Incandescent Floodlight, BR40, 65W

GE LIGHTING| Zoro #: G0869102| Mfr #: 65R40/FL-130V

$8.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869102 Mfr #: 65R40/FL-130V
Voltage: 130Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 5"
Lumens: 700Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 6-9/16"
Light Distribution: FloodItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 65R40/FLBulb Color Temp.: 2600K
Bulb Type: ReflectorBulb Shape: BR40
Watts: 65Light Appearance: 1000 to 2699K, Very Warm White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape BR40, Base Type Medium Screw (E26), 65 Watts, Lumens 700, Bulb Finish Frosted, Bulb Color Temp. 2600K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 65R40/FL, Bulb Primary Application General Purpose, Max. Overall Length 6-9/16 In., Light Bulb Dia. 5 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews