Incandescent Floodlight, PAR36, 25W

GE LIGHTING| Zoro #: G1753071| Mfr #: 25PAR36/WFL

$9.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753071 Mfr #: 25PAR36/WFL
Voltage: 12Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 4-1/2"
Lumens: 150Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 15"
Light Distribution: Wide FloodItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 25PAR 36WFLBulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 25Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR36, Base Type Screw Terminals, 25 Watts, Lumens 150, Bulb Color Temp. 3000K, Incandescent, 12 Voltage, Shatter-Resistant No, Bulb Designation 25PAR 36WFL, Bulb Primary Application General Purpose, Max. Overall Length 15 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews