Incandescent Floodlight, PAR36, 30W

GE LIGHTING| Zoro #: G2397333| Mfr #: 4511

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/4"
Bulb Technology: Incandescent
ANSI Code: 4511
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397333 Mfr #: 4511
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
ANSI Code: 4511Light Bulb Dia.: 4-1/2"
Bulb Designation: 4511Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 6Watts: 30
Average Bulb Life: 300 hr.Bulb Base Type: Screw Terminals
Light Distribution: TrapezoidalLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent LampShatter-Resistant: No
Bulb Shape: PAR36Bulb Primary Application: Automotive
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape PAR36, 30 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 6 Voltage, Shatter-Resistant No, Bulb Designation 4511, ANSI Code 4511, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Trapezoidal, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews