KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Floodlight, PAR38, 150W

GE LIGHTING| Zoro #: G0582732| Mfr #: 150PAR/3FL/MINE-120V

$10.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Primary Application: Mining
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582732 Mfr #: 150PAR/3FL/MINE-120V
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: MiningLight Bulb Dia.: 4-3/4"
Lumens: 1740Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-5/8"
Light Distribution: FloodItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 150PAR/3FL/MINEBulb Color Temp.: 2775K
Bulb Type: ReflectorBulb Shape: PAR38
Watts: 150Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Side ProngStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Side Prong, 150 Watts, Lumens 1740, Bulb Finish Clear, Bulb Color Temp. 2775K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 150PAR/3FL/MINE, Bulb Primary Application Mining Lamps, Max. Overall Length 2-5/8 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews