Incandescent Floodlight, PAR38, 150W

GE LIGHTING| Zoro #: G1694235| Mfr #: 150PAR/3FL/MINE-130V

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694235 Mfr #: 150PAR/3FL/MINE-130V
Dimmable: YesBulb Technology: Incandescent
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Max. Overall Bulb Length: 2-5/8"Item: Incandescent Lamp
Bulb Base Type: Medium Side ProngBulb Shape: PAR38
Bulb Color Temp.: 2775KLight Bulb Dia.: 4-3/4"
Bulb Primary Application: MiningAverage Bulb Life: 2000 hr.
Shatter-Resistant: NoLight Distribution: Flood
Watts: 150Voltage: 130
Light Appearance: 2700 to 2999K, Soft WhiteBulb Designation: 150PAR/3FL/MINE
Country of Origin (subject to change): United States

Product Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Side Prong, 150 Watts, Lumens 1740, Bulb Finish Clear, Bulb Color Temp. 2775K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 150PAR/3FL/MINE 130V, Bulb Primary Application Mining Lamps, Max. Overall Length 2-5/8 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Product Reviews