SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incandescent Floodlight, PAR38, 175W

GE LIGHTING| Zoro #: G2131245| Mfr #: 175PAR/FL/HEAT

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesItem: Incandescent Heat LampLight Distribution: Flood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131245 Mfr #: 175PAR/FL/HEAT
Dimmable: YesItem: Incandescent Heat Lamp
Light Distribution: FloodMax. Overall Bulb Length: 5-3/16"
Bulb Primary Application: Heat LampsBulb Base Type: Medium Skirted (E26)
Shatter-Resistant: NoBulb Designation: 175PAR38/HEAT
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Bulb Color Temp.: 3000KBulb Technology: Incandescent
Lumens: 3100Light Appearance: 3000 to 3999K, Warm White
Watts: 175Voltage: 120
Bulb Shape: PAR38Bulb Finish: Clear
Light Bulb Dia.: 4-3/4"Average Bulb Life: 5000 hr.
Country of Origin (subject to change): United States

Description

Incandescent Heat Lamp, Bulb Shape PAR38, 175 Watts, Bulb Base Type Medium Skirted (E26), Lumens 3100, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 175PAR38/HEAT, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Heat Lamps, Light Distribution Flood, Max. Overall Bulb Length 5-3/16 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 5000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews