KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Floodlight, PAR38, 65W

GE LIGHTING| Zoro #: G0508961| Mfr #: 65PAR/3FL/MINE

$9.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Beam Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508961 Mfr #: 65PAR/3FL/MINE
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Beam Angle: 30 DegreesBulb Primary Application: Stage and Studio
Light Bulb Dia.: 4-3/4"Lumens: 1370
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 19-13/16"Light Distribution: Flood
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 65PAR/3FL/MINE
Bulb Color Temp.: 2675KBulb Type: Reflector
Bulb Shape: PAR38Watts: 65
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Side Prong
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Side Prong, 65 Watts, Lumens 1370, Bulb Finish Clear, Bulb Color Temp. 2675K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 65PAR/3FL/MINE, Bulb Primary Application Stage and Studio, Max. Overall Length 19-13/16 In., Light Bulb Dia. 4-3/4 In., Bulb Beam Angle 30 Degrees , Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews