Incandescent Floodlight, PAR38, 85W

GE LIGHTING| Zoro #: G0372723| Mfr #: 100PAR/R/85WM

$9.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Voltage: 120Average Bulb Life: 2000 hr.Bulb Primary Application: Bug
Save 15%. Sign up for Z-mail.


Zoro #: G0372723 Mfr #: 100PAR/R/85WM
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: BugLight Bulb Dia.: 4-3/4"
Bulb Finish: RedShatter-Resistant: No
Max. Overall Bulb Length: 5-5/16"Light Distribution: Flood
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 100PAR/R/85WM
Bulb Type: ReflectorBulb Shape: PAR38
Watts: 85Light Appearance: No Rated Color Temp, Red
Bulb Base Type: Medium Skirted (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States


Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Skirt (E26/50x39), 85 Watts, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 100PAR/R/85WM, Bulb Primary Application Bug, Max. Overall Length 5-5/16 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).