PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Incandescent Floodlight, PAR38, 85W

GE LIGHTING| Zoro #: G0788566| Mfr #: 100PAR/Y/85WM

$10.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesWatts: 85Item: Incandescent Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788566 Mfr #: 100PAR/Y/85WM
Dimmable: YesWatts: 85
Item: Incandescent LampLight Distribution: Flood
Max. Overall Bulb Length: 5-5/16"Bulb Primary Application: Bug
Bulb Base Type: Medium Skirted (E26)Shatter-Resistant: No
Bulb Designation: 100PAR/Y/85WMStandards: Meets 2012 Lighting Legislation Energy
Bulb Type: ReflectorBulb Shape: PAR38
Bulb Technology: IncandescentLight Appearance: No Rated Color Temp, Yellow
Voltage: 120Bulb Finish: Yellow
Light Bulb Dia.: 4-3/4"Average Bulb Life: 2000 hr.
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape PAR38, 85 Watts, Bulb Base Type Medium Skirted (E26), Bulb Finish Yellow, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 100PAR/Y/85WM, Light Appearance No Rated Color Temp, Yellow, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Bug, Light Distribution Flood, Max. Overall Bulb Length 5-5/16 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews