KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Floodlight, PAR38, 85W

GE LIGHTING| Zoro #: G0407127| Mfr #: 85PAR/FL/BG

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2000 hr.
Bulb Primary Application: Bug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407127 Mfr #: 85PAR/FL/BG
Voltage: 120Average Bulb Life: 2000 hr.
Bulb Primary Application: BugLight Bulb Dia.: 4-3/4"
Bulb Finish: YellowShatter-Resistant: No
Max. Overall Bulb Length: 5-11/32"Light Distribution: Flood
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 85PAR/FL/BG 6PK
Bulb Type: ReflectorBulb Shape: PAR38
Watts: 85Light Appearance: No Rated Color Temp, Yellow
Bulb Base Type: Medium Skirted (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Skirt (E26/50x39), 85 Watts, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 85PAR/FL/BG 6PK, Bulb Primary Application Bug, Max. Overall Length 5-11/32 In., Light Bulb Dia. 4-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews