Incandescent Floodlight, PAR46, 200W

GE LIGHTING| Zoro #: G1750612| Mfr #: 200PAR46/3NSP-130V

$76.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/2"Bulb Technology: IncandescentLight Bulb Dia.: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750612 Mfr #: 200PAR46/3NSP-130V
Max. Overall Bulb Length: 4-1/2"Bulb Technology: Incandescent
Light Bulb Dia.: 5-3/4"Lumens: 2270
Bulb Designation: 200PAR46/3NSPBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2750K
Bulb Finish: ClearDimmable: Yes
Voltage: 130Watts: 200
Average Bulb Life: 2000 hr.Bulb Base Type: Medium Side Prong
Light Distribution: Narrow SpotLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampShatter-Resistant: No
Bulb Shape: PAR46Bulb Primary Application: Street Lighting
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR46, Base Type Medium Side Prong, 200 Watts, Lumens 2270, Bulb Color Temp. 2750K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 200PAR46/3NSP, Bulb Primary Application Street Lighting, Max. Overall Length 4-1/2 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews