Incandescent Floodlight, PAR56, 120W

GE LIGHTING| Zoro #: G0662873| Mfr #: 120PAR56 WFL

$19.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesItem: Incandescent LampLight Distribution: Wide Flood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662873 Mfr #: 120PAR56 WFL
Dimmable: YesItem: Incandescent Lamp
Light Distribution: Wide FloodMax. Overall Bulb Length: 2-5/8"
Bulb Primary Application: General PurposeBulb Base Type: Screw Terminals
Shatter-Resistant: NoBulb Designation: 120PAR56WFL
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Bulb Color Temp.: 2750KBulb Technology: Incandescent
Lumens: 1050Light Appearance: 2700 to 2999K, Soft White
Watts: 120Voltage: 12
Bulb Shape: PAR56Bulb Finish: Clear
Light Bulb Dia.: 7"Average Bulb Life: 2000 hr.
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape PAR56, 120 Watts, Bulb Base Type Screw Terminals, Lumens 1050, Bulb Finish Clear, Bulb Color Temp. 2750K, Incandescent, 12 Voltage, Shatter-Resistant No, Bulb Designation 120PAR56WFL, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Wide Flood, Max. Overall Bulb Length 2-5/8 In., Light Bulb Dia. 7 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews