Incandescent Floodlight, R20, 45W

GE LIGHTING| Zoro #: G2437102| Mfr #: 45R20/FL/LL-120v

$6.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 2500 hr.
Indoor/Outdoor Usage: Indoor Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437102 Mfr #: 45R20/FL/LL-120v
Voltage: 120Average Bulb Life: 2500 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Light Bulb Dia.: 2-1/2"Lumens: 310
Bulb Finish: FrostedShatter-Resistant: No
Max. Overall Bulb Length: 3-3/8"Light Distribution: Flood
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 45R20/FL/LL
Bulb Color Temp.: 2500KBulb Type: Reflector
Bulb Shape: R20Watts: 45
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R20, Base Type Medium Screw (E26), 45 Watts, Lumens 310, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 45R20/FL/LL, Max. Overall Length 3-3/8 In., Light Bulb Dia. 2-1/2 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews