SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incandescent Floodlight, R20, 45W

GE LIGHTING| Zoro #: G1354656| Mfr #: 45R20/RVL/120V

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-5/16"Bulb Technology: IncandescentLight Bulb Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354656 Mfr #: 45R20/RVL/120V
Max. Overall Bulb Length: 3-5/16"Bulb Technology: Incandescent
Light Bulb Dia.: 2-1/2"Bulb Color Temp.: 2800K
Bulb Finish: Reveal(R)Voltage: 130/120
Watts: 45Average Bulb Life: 1000/2600 hr.
Light Distribution: FloodBulb Primary Application: General Purpose
Bulb Beam Angle: 25 DegreesDimmable: Yes
Bulb Designation: 45R20/RVLBulb Base Type: Medium Screw (E26)
Bulb Type: ReflectorIndoor/Outdoor Usage: Indoor Only
Bulb Shape: R20Lumens: 250
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampShatter-Resistant: No
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R20, Base Type Medium Screw (E26), 45 Watts, Lumens 250, Bulb Finish Reveal(R), Bulb Color Temp. 2800K, Incandescent, 130/120 Voltage, Shatter-Resistant No, Bulb Designation 45R20/RVL, Max. Overall Length 3-5/16 In., Light Bulb Dia. 2-1/2 In., Bulb Beam Angle 25 Degrees , Average Bulb Life 1000/2600 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews