PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Incandescent Floodlight, R30, 110W

GE LIGHTING| Zoro #: G1145812| Mfr #: 110R30/FL/RS/1

$8.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145812 Mfr #: 110R30/FL/RS/1
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteLight Bulb Dia.: 3-3/4"
Bulb Type: ReflectorAverage Bulb Life: 2000 hr.
Bulb Color Temp.: 2700KBulb Designation: 110R30/FL/RS/1
Light Distribution: FloodBulb Finish: Frosted
Bulb Shape: R30Rough Service: Yes
Lumens: 1080Item: Incandescent Lamp
Watts: 110Bulb Base Type: Medium Screw (E26)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 5-3/8"
Shatter-Resistant: YesStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape R30, 110 Watts, Bulb Base Type Medium Screw (E26), Lumens 1080, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant Yes, Bulb Designation 110R30/FL/RS/1, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Flood, Max. Overall Bulb Length 5-3/8 In., Light Bulb Dia. 3-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews