KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Floodlight, R40, 250W

GE LIGHTING| Zoro #: G1321372| Mfr #: 21A/R40/FL

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 1000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321372 Mfr #: 21A/R40/FL
Voltage: 12Average Bulb Life: 1000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 5"
Lumens: 2850Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 6-11/16"
Light Distribution: FloodItem: Incandescent Reflector Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 21A/R40/FLBulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: R40
Watts: 250Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Incandescent Reflector Lamp, Lamp Type Reflector-R/BR, Bulb Shape R40, Base Type Medium Screw (E26), 250 Watts, Lumens 2850, Bulb Finish Frosted, Bulb Color Temp. 3000K, Incandescent, 12 Voltage, Shatter-Resistant No, Bulb Designation 21A/R40/FL, Bulb Primary Application General Purpose, Max. Overall Length 6-11/16 In., Light Bulb Dia. 5 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews