Incandescent Floodlight, R40, 266/300W

GE LIGHTING| Zoro #: G0664605| Mfr #: 300R/FL-130V

$16.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6-9/16"
Bulb Technology: Incandescent
Light Bulb Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664605 Mfr #: 300R/FL-130V
Max. Overall Bulb Length: 6-9/16"Bulb Technology: Incandescent
Light Bulb Dia.: 5"Lumens: 3465/2670
Bulb Designation: 300R/FLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Finish: FrostedDimmable: Yes
Voltage: 130/120Watts: 266/300
Average Bulb Life: 2000/5400 hr.Bulb Base Type: Medium Screw (E26)
Light Distribution: FloodLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampShatter-Resistant: No
Bulb Shape: R40Bulb Primary Application: General Purpose
Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape R40, 266/300 Watts, Bulb Base Type Medium Screw (E26), Lumens 3465/2670, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 130/120 Voltage, Shatter-Resistant No, Bulb Designation 300R/FL, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Flood, Max. Overall Bulb Length 6-9/16 In., Light Bulb Dia. 5 In., Average Bulb Life 2000/5400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews