HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Incandescent Floodlight, R40, 300W

GE LIGHTING| Zoro #: G0357603| Mfr #: 300R/3FL

$14.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 7-1/4"
Bulb Technology: Incandescent
Light Bulb Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357603 Mfr #: 300R/3FL
Max. Overall Bulb Length: 7-1/4"Bulb Technology: Incandescent
Light Bulb Dia.: 5"Lumens: 3000
Bulb Designation: 300R/3FLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Finish: FrostedDimmable: Yes
Voltage: 120Watts: 300
Average Bulb Life: 2000 hr.Bulb Base Type: Mogul Screw (E39)
Light Distribution: FloodLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampShatter-Resistant: No
Bulb Shape: R40Bulb Primary Application: General Purpose
Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R40, Base Type Mogul Screw (E39), 300 Watts, Lumens 3000, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 300R/3FL, Bulb Primary Application General Purpose, Max. Overall Length 7-1/4 In., Light Bulb Dia. 5 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews