DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Incandescent Floodlight, R40, 400W

GE LIGHTING| Zoro #: G1133553| Mfr #: 400R40/FL

$43.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6-3/4"
Bulb Technology: Incandescent
Light Bulb Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133553 Mfr #: 400R40/FL
Max. Overall Bulb Length: 6-3/4"Bulb Technology: Incandescent
Light Bulb Dia.: 5"Lumens: 3400
Bulb Designation: 400R40/FLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Finish: FrostedDimmable: Yes
Voltage: 120Watts: 400
Average Bulb Life: 2000 hr.Bulb Base Type: Medium Screw (E26)
Light Distribution: FloodLight Appearance: 2700 to 2999K, Soft White
Item: Incandescent LampShatter-Resistant: No
Bulb Shape: R40Bulb Primary Application: Swimming Pools
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R40, Base Type Medium Screw (E26), 400 Watts, Lumens 3400, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 400R40/FL, Bulb Primary Application Swimming Pools, Max. Overall Length 6-3/4 In., Light Bulb Dia. 5 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews