KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Floodlight, R40, 500W

GE LIGHTING| Zoro #: G0483664| Mfr #: 500R/3FL

$17.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Average Bulb Life: 2000 hr.
Bulb Primary Application: Heat Lamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483664 Mfr #: 500R/3FL
Voltage: 130Average Bulb Life: 2000 hr.
Bulb Primary Application: Heat LampsLight Bulb Dia.: 5"
Lumens: 6000Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 7-1/4"
Light Distribution: FloodItem: Incandescent Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 500R/3FLBulb Color Temp.: 2700K
Bulb Type: ReflectorBulb Shape: R40
Watts: 500Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape R40, Base Type Mogul Screw (E39), 500 Watts, Lumens 6000, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 500R/3FL, Bulb Primary Application Heat Lamps, Max. Overall Length 7-1/4 In., Light Bulb Dia. 5 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews