Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

GE LIGHTING 40W, F15 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1547567| Mfr #: 40BFM/CD2

$4.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 2250 hr.
Light Bulb Dia.: 1-5/8"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547567 Mfr #: 40BFM/CD2
Average Bulb Life: 2250 hr.Light Bulb Dia.: 1-5/8"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 40BFM/H/CD2
Bulb Primary Application: ChandeliersBulb Shape: B13
Bulb Finish: ClearBulb Base Type: Medium Screw (E26)
Dimmable: YesLight Appearance: 2700 to 2999K, Soft White
Watts: 40Lumens: 485
Voltage: 120Max. Overall Bulb Length: 4-5/8"
Bulb Technology: IncandescentBulb Color Temp.: 2800K
Bulb Type: DecorativeCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape F15, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 485, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Bulb Designation 40BFM/H/CD2, Light Appearance 2700 to 2999K, Soft White, Bulb Type Decorative, Dimmable Yes, Bulb Primary Application Chandeliers, Max. Overall Bulb Length 4-5/8 In., Light Bulb Dia. 1-5/8 In., Average Bulb Life 2250 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews