Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

GE LIGHTING 15W, A15 Incandescent Light Bulb

  • Zoro #: G3750302
  • Mfr #: 15A15-130V

$1.94 /ea

Order in multiples of 2

Details
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Designation: 15A15
  • Bulb Shape: A15
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge Lighting #15A15-130V Specifications

  • Zoro #: G3750302
  • Mfr #: 15A15-130V
Bulb Base Type: Medium Screw (E26) Bulb Designation: 15A15
Bulb Shape: A15 Bulb Primary Application: Ceiling Fans
Max. Overall Bulb Length: 3-1/2" Bulb Color Temp.: 2500K
Item: Incandescent Lamp Voltage: 130
Three-Way: No Watts: 15
Bulb Type: Standard Light Bulb Dia.: 1-7/8"
Max Overall Bulb Length: 3-1/2" Standards: Meets 2012 Lighting Legislation Energy
Lumens: 115 Light Appearance: 2700 to 2999K, Soft White
Rough Service: No Bulb Technology: Incandescent
Dimmable: Yes Average Bulb Life: 2500 hr.
Lighting Technology: Incandescent Shatter-Resistant: No
Indoor/Outdoor Usage: Indoor Only Bulb Finish: Frosted
Country of Origin (subject to change): United States

Description

Incandescent light bulbs are the light bulbs we all know and love. Take a look at the features for this Incandescent Lamp : VOLTAGE: 130, WATTS: 15, BULB SHAPE: A15

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Ge Lighting #15A15-130V