GE LIGHTING 15W, A15 Incandescent Light Bulb, Min. Qty 2

GE LIGHTING| Zoro #: G3750765| Mfr #: 15A/W -120V

$1.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 15A/W
Bulb Color Temp.: 2800K
Dimmable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750765 Mfr #: 15A/W -120V
Bulb Designation: 15A/WBulb Color Temp.: 2800K
Dimmable: YesLight Appearance: 2700 to 2999K, Soft White
Lumens: 110Standards: Meets 2012 Lighting Legislation Energy
Watts: 15.0Light Bulb Dia.: 1-7/8"
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 3-1/2"
Bulb Finish: FrostedShatter-Resistant: No
Rough Service: NoVoltage: 120
Average Bulb Life: 2500 hr.Bulb Type: Standard
Bulb Shape: A15Bulb Primary Application: General Purpose
Item: Incandescent LampBulb Technology: Incandescent
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape A15, 15.0 Watts, Bulb Base Type Medium Screw (E26), Lumens 110, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 15A/W, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews