PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

GE LIGHTING 30W, A15 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0576283| Mfr #: 30A15/8

$2.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576283 Mfr #: 30A15/8
Dimmable: YesBulb Technology: Incandescent
Watts: 30Item: Incandescent Lamp
Bulb Type: StandardShatter-Resistant: No
Bulb Shape: A15Light Appearance: 1000 to 2699K, Very Warm White
Max. Overall Bulb Length: 3-1/2"Bulb Base Type: Medium Screw (E26)
Bulb Color Temp.: 2600KLight Bulb Dia.: 1-7/8"
Bulb Primary Application: SignAverage Bulb Life: 8000 hr.
Voltage: 130Bulb Designation: 30A15/8
Country of Origin (subject to change): United States

Product Description

Incandescent Lamp, Bulb Shape A15, 30 Watts, Bulb Base Type Medium Screw (E26), Lumens 180, Bulb Finish Frosted, Bulb Color Temp. 2600K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 30A15/8, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Sign, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Average Bulb Life 8000 hr.

Product Reviews