Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

GE LIGHTING 40W, A15 Incandescent Light Bulb

  • Zoro #: G1738423
  • Mfr #: 40A15/F CD

$1.53

Details
  • Shatter-Resistant: No
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Primary Application: Appliances
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ge Lighting #40A15/F CD Specifications

  • Zoro #: G1738423
  • Mfr #: 40A15/F CD
Shatter-Resistant: No Bulb Base Type: Medium Screw (E26)
Bulb Primary Application: Appliances Three-Way: No
Indoor/Outdoor Usage: Indoor Only Standards: Meets 2012 Lighting Legislation Energy
Bulb Shape: A15 Bulb Type: Standard
Watts: 40 Dimmable: Yes
Bulb Technology: Incandescent Voltage: 120
Bulb Designation: 40A15/F/CD Light Appearance: 1000 to 2699K, Very Warm White
Lumens: 355 Bulb Finish: Frosted
Rough Service: No Average Bulb Life: 1500 hr.
Item: Incandescent Lamp Bulb Color Temp.: 2700K
Max Overall Bulb Length: 3-1/2" Light Bulb Dia.: 1-7/8"
Country of Origin (subject to change): United States

Description

Incandescent light bulbs come in a variety of wattages and many shapes and sizes. Here are some important details for Ge Lighting Incandescent Lamp. Voltage: 120, Bulb Shape: A15, Watts: 40.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews of Ge Lighting #40A15/F CD