DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 40W, A15 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0819131| Mfr #: 40A15CA/W/CF-CD2

$5.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-1/2"
Bulb Technology: Incandescent
Light Bulb Dia.: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819131 Mfr #: 40A15CA/W/CF-CD2
Max. Overall Bulb Length: 3-1/2"Bulb Technology: Incandescent
Light Bulb Dia.: 1-7/8"Lumens: 230
Bulb Designation: 40A15/CA/W/CFBulb Type: Standard
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2600K
Bulb Shape: A15Bulb Base Type: Candelabra Screw (E12)
Bulb Finish: FrostedDimmable: Yes
Voltage: 120Watts: 40
Average Bulb Life: 1500 hr.Bulb Primary Application: Ceiling Fans
Light Appearance: 1000 to 2699K, Very Warm WhiteItem: Incandescent Lamp
Rough Service: YesShatter-Resistant: No
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A15, 40 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 230, Bulb Finish Frosted, Bulb Color Temp. 2600K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40A15/CA/W/CF, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Ceiling Fans, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 1-7/8 In., Average Bulb Life 1500 hr., Package Quantity 2

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews